Zoro Homepage

Bearing, 6305-Rsj

  • Mfr # 6305-RSJ

  • Zoro # G4948232


product price: $54.69
/ea

Key Features

Width
0.6693 in
Inside Dia.
0.9843 in
Exterior Dia.
2.4409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6305-RSJ
Zoro #
G4948232
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.6693 in
Inside Dia.
0.9843 in
Exterior Dia.
2.4409 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.