Zoro Homepage

Bearing, 63052Rsnj19

  • Mfr # 63052RSNJ19

  • Zoro # G4932449


product price: $41.15
/ea

Key Features

Inside Dia.
0.984 in
Exterior Dia.
2.441 in
Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63052RSNJ19
Zoro #
G4932449
UPC #
85311567176
Country of Origin
Unknown

Dimensions

Inside Dia.
0.984 in
Exterior Dia.
2.441 in
Width
0.748 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.