Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 6310-2Rsj

  • Mfr # 6310-2RSJ

  • Zoro # G4946062


product price: $63.49
/ea

Key Features

Inside Dia.
1.9685 in
Exterior Dia.
4.3307 in
Width
1.0630 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310-2RSJ
Zoro #
G4946062
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.9685 in
Exterior Dia.
4.3307 in
Width
1.0630 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.