Zoro Homepage

BEARING

  • Mfr # 63/32-NJ

  • Zoro # G602079296


product price: $39.99
/ea

Key Features

Type
Ball Bearing
Inside Dia.
1.2598 in
Features
Low Maintenance Design For Problem Free Operation;
Outside Dia.
2.9527 in
Width
0.7874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/32-NJ
Zoro #
G602079296
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.2598 in
Outside Dia.
2.9527 in
Width
0.7874 in

Details

Type
Ball Bearing
Features
Low Maintenance Design For Problem Free Operation;

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.