Zoro Homepage

Bearing, Bore 100mm, Industry 6020-2Z/C3

  • Mfr # 6020 2Z/C3

  • Zoro # G9417703


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020 2Z/C3
Zoro #
G9417703
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
150 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
24 mm
Outside Diameter
150 mm
Bore Diameter
100 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter Tolerance
+0/-0.018 mm

Description

Radial Ball Bearing, Bearing Industry Number 6020, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 24 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 14,320 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.