Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 105mm, Industry 6021-2RS1

  • Mfr # 6021 2RS1

  • Zoro # G9417721


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021 2RS1
Zoro #
G9417721
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
160 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
160 mm
Outer Ring Width
26 mm
Bore Diameter
105 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT33 Grease
Max. RPM
2,400 RPM
ABEC Tolerance
1
Static Load Capacity
14,720 lb
Max. Load Axial
7,360 lb
Industry Number
6021-2RS1
Bore Tolerance
+0/-.020mm
Seal Material
Synthetic Rubber
Dynamic Load Capacity
17,110 lb
Ball Material
Alloy Steel
Lubricant Material
MT33 Grease
Bearing Industry Number
6021
Includes Retaining Ring
No
Closure
Double Sealed
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
14,720 lbf
Maximum Speed
2,400 RPM
Seal Type
Contact
Maximum Temperature
212 Degrees F
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Retaining Ring Groove
No
Maximum Axial Load
7,360 lbf
Dynamic Radial Load Capacity
17,110 lbf
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6021, Bore Diameter 105 mm, Closure Double Sealed, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 17,110 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.