Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 105mm, Industry 6021-2Z

  • Mfr # 6021 2Z

  • Zoro # G9417737


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021 2Z
Zoro #
G9417737
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
160 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
26 mm
Outside Diameter
160 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
105 mm
Outside Diameter Tolerance
+0/-0.025 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Shielded
Shield Material
Steel
Bore Tolerance
+0/-.020mm
Industry Number
6021-2Z
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
17,110 lb
Max. Load Axial
7,360 lb
Lubrication
MT33 Grease
Max. RPM
5,300 RPM
Static Load Capacity
14,720 lb
Ball Material
Alloy Steel
Maximum Axial Load
7,360 lbf
Closure
Double Shielded
Maximum Speed
5,300 RPM
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
76.1 kN
Outer Ring Type
Retaining Ring Groove
Lubricant Material
MT33 Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Includes Retaining Ring
No
Retaining Ring Groove
No
Static Radial Load Capacity
65.5 kN
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Bearing Industry Number
6021
Number of Rows
One
Maximum Temperature
212 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6021, Bore Diameter 105 mm, Closure Double Shielded, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 76.1 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.