Zoro Homepage

Bearing, Bore 10mm, Industry 1200-ETN9

  • Mfr # 1200 ETN9

  • Zoro # G9417861


product price: $45.89
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Bore Dia.
10 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200 ETN9
Zoro #
G9417861
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.009mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Max. Load Axial
60 lb
Bearing Material
Steel
Industry Number
1200-ETN9
Static Load Capacity
270 lb
Lubrication
Shell Alvania Grease
Dynamic Load Capacity
1,240 lb
Temp. Range
-40 Degrees to 210 Degrees F
Bore Tolerance
+0/-.008mm
ABEC Tolerance
1
Max. RPM
36,000 RPM
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
5.53 kN
Lubricant Material
Alvania Grease
Ring Material
Alloy Steel
Maximum Speed
36,000 RPM
Closure
Open
ABEC Rating
1
Maximum Temperature
210 Degrees F
Ball Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Axial Load
60 lbf
Static Radial Load Capacity
1.18 kN
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Number of Rows
2
System of Measurement
Metric
Maximum Misalignment Angle
2.5 Degrees
Bearing Industry Number
1200

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1200, Bore Diameter 10 mm, Outside Diameter 30 mm, Outer Ring Width 9 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5.53 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 60 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.