Bearing, Bore 10mm, Industry 2200-ETN9

  • Mfr # 2200 ETN9

  • Zoro # G9418665


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Bore Dia.
10 mm
Cage Material
Thermoplastic
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200 ETN9
Zoro #
G9418665
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.009mm
Outside Diameter
30 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
10 mm
Outer Ring Width
14 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Thermoplastic
Seal/Shield Type
Open
Lubrication
Shell Alvania Grease
Static Load Capacity
390 lb
Max. Load Axial
94 lb
Dynamic Load Capacity
1,810 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.008mm
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Industry Number
2200-ETN9
Max. RPM
34,000 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
1.73 kN
Maximum Temperature
210 Degrees F
Ring Material Grade
100Cr6
Maximum Speed
34,000 RPM
Minimum Temperature
-40 Degrees F
Ball Material Grade
100Cr6
Ring Material
Alloy Steel
Lubricant Material
Alvania Grease
Bore Type
Cylindrical
ABEC Rating
1
Bearing Industry Number
2200
System of Measurement
Metric
Maximum Axial Load
94 lbf
Dynamic Radial Load Capacity
8.06 kN
Maximum Misalignment Angle
2.5 Degrees
Number of Rows
2
Closure
Open

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2200, Bore Diameter 10 mm, Outside Diameter 30 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.06 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 94 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.