Zoro Homepage

Bearing, Bore 12mm, Industry 1301-ETN9

  • Mfr # 1301 ETN9

  • Zoro # G9418342


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301 ETN9
Zoro #
G9418342
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
37 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
1 mm
Bore Diameter
12 mm
Outside Diameter
37 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
12 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
ABEC Tolerance
1
Dynamic Load Capacity
2,100 lb
Bearing Material
Steel
Static Load Capacity
490 lb
Max. Load Axial
97 lb
Max. RPM
28,000 RPM
Industry Number
1301-ETN9
Temp. Range
-40 Degrees to 210 Degrees F
Lubrication
Shell Alvania Grease
Bore Tolerance
+0/-.008mm
Ball Material
Alloy Steel
Maximum Misalignment Angle
3 Degrees
Closure
Open
Ball Material Grade
100Cr6
Bore Type
Cylindrical
Bearing Industry Number
1301
ABEC Rating
1
Maximum Temperature
210 Degrees F
Maximum Speed
28,000 RPM
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Axial Load
97 lbf
Static Radial Load Capacity
2.16 kN
Dynamic Radial Load Capacity
9.36 kN
Lubricant Material
Alvania Grease
Minimum Temperature
-40 Degrees F
Number of Rows
2
System of Measurement
Metric

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1301, Bore Diameter 12 mm, Outside Diameter 37 mm, Outer Ring Width 12 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9.36 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 97 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.