Zoro Homepage

Bearing, Bore 12mm, Industry 6001-2RSJEM

  • Mfr # 6001 2RS JEM

  • Zoro # G9417177


product price: $29.59
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001 2RS JEM
Zoro #
G9417177
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
12 mm
Outside Diameter
28 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
1,210 lb
Temp. Range
-40 Degrees to 212 Degrees F
Static Load Capacity
530 lb
Industry Number
6001-2RSJEM
ABEC Tolerance
1
Bore Tolerance
+0/-.008mm
Bearing Material
Steel
Lubrication
GJN Grease
Max. Load Axial
265 lb
Max. RPM
17,000 RPM
Seal Material
Synthetic Rubber
Ball Material
Alloy Steel
Number of Rows
One
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
1,210 lbf
Bearing Industry Number
6001
Includes Retaining Ring
No
Maximum Temperature
212 Degrees F
Retaining Ring Groove
No
System of Measurement
Metric
Closure
Double Sealed
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Maximum Axial Load
265 lbf
Seal Type
Contact
Static Radial Load Capacity
530 lbf
Lubricant Material
GJN Grease
Maximum Speed
17,000 RPM
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,210 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.