Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 130mm, Industry 6026-2RS1

  • Mfr # 6026 2RS1

  • Zoro # G9417816


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
130 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6026 2RS1
Zoro #
G9417816
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
130 mm
Outside Dia.
200 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.030mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
130 mm
Outer Ring Width
33 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outside Diameter
200 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Dynamic Load Capacity
25,200 lb
Seal Material
Synthetic Rubber
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6026-2RS1
Bore Tolerance
+0/-.025mm
Static Load Capacity
22,500 lb
Max. Load Axial
11,250 lb
Max. RPM
2,000 RPM
Bearing Material
Steel
Lubrication
MT33 Grease
Ball Material
Alloy Steel
ABEC Rating
1
Ring Material
Alloy Steel
Number of Rows
One
Static Radial Load Capacity
22,500 lbf
Lubricant Material
MT33 Grease
Maximum Temperature
212 Degrees F
Retaining Ring Groove
No
Ring Material Grade
100Cr6
Maximum Speed
2,000 RPM
Dynamic Radial Load Capacity
25,200 lbf
System of Measurement
Metric
Seal Type
Contact
Bearing Industry Number
6026
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Includes Retaining Ring
No
Maximum Axial Load
11,250 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6026, Bore Diameter 130 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 25,200 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.