Zoro Homepage

Bearing, Bore 130mm, Industry 6026-2Z

  • Mfr # 6026 2Z

  • Zoro # G9417825


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6026 2Z
Zoro #
G9417825
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
130 mm
Outside Dia.
200 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.030mm
Outside Diameter Tolerance
+0/-0.030 mm
Outside Diameter
200 mm
Fillet Radius
2 mm
Bore Diameter
130 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
33 mm

Description

Radial Ball Bearing, Bearing Industry Number 6026, Bore Diameter 130 mm, Closure Double Shielded, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 112 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.