Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 140mm, Industry 6028

  • Mfr # 6028

  • Zoro # G9417834


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
140 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6028
Zoro #
G9417834
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
140 mm
Outside Dia.
210 mm
Width
33 mm
Outside Dia. Tolerance
+0/-.030mm
Outside Diameter
210 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
33 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
140 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6028
Static Load Capacity
24,300 lb
Max. Load Axial
12,150 lb
Max. RPM
4,000 RPM
Bearing Material
Steel
Dynamic Load Capacity
25,000 lb
Lubrication
MT33 Grease
ABEC Tolerance
1
Bore Tolerance
+0/-.025mm
Ball Material
Alloy Steel
Retaining Ring Groove
No
Number of Rows
One
Bearing Industry Number
6028
Ring Material Grade
100Cr6
Lubricant Material
MT33 Grease
Includes Retaining Ring
No
System of Measurement
Metric
Dynamic Radial Load Capacity
111 kN
Maximum Axial Load
12,150 lbf
Maximum Speed
4,000 RPM
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
108 kN
ABEC Rating
1
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
212 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6028, Bore Diameter 140 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 210 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 111 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.