Zoro Homepage

Bearing, Bore 15mm, Industry 1202-ETN9/C3

  • Mfr # 1202 ETN9/C3

  • Zoro # G9417895


product price: $66.19
/ea

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Bore Dia.
15 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202 ETN9/C3
Zoro #
G9417895
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Fillet Radius
1 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Temp. Range
-40 Degrees to 210 Degrees F
Lubrication
Shell Alvania Grease
Static Load Capacity
400 lb
ABEC Tolerance
1
Industry Number
1202-ETN9/C3
Bearing Material
Steel
Max. Load Axial
111 lb
Dynamic Load Capacity
1,670 lb
Bore Tolerance
+0/-.008mm
Max. RPM
28,000 RPM
Ball Material
Alloy Steel
Maximum Misalignment Angle
2.5 Degrees
Ring Material Grade
100Cr6
ABEC Rating
1
Dynamic Radial Load Capacity
7.41 kN
Static Radial Load Capacity
1.76 kN
System of Measurement
Metric
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Number of Rows
2
Ring Material
Alloy Steel
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Axial Load
111 lbf
Bore Type
Cylindrical
Closure
Open
Bearing Industry Number
1202
Maximum Speed
28,000 RPM

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1202, Bore Diameter 15 mm, Outside Diameter 35 mm, Outer Ring Width 11 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 7.41 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 111 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.