Zoro Homepage

Bearing, Bore 15mm, Industry 2202-ETN9/C3

  • Mfr # 2202 ETN9/C3

  • Zoro # G9418692


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202 ETN9/C3
Zoro #
G9418692
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
1 mm
Outside Diameter
35 mm
Outer Ring Width
14 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Static Load Capacity
460 lb
Max. Load Axial
141 lb
ABEC Tolerance
1
Lubrication
Shell Alvania Grease
Industry Number
2202-ETN9/C3
Max. RPM
26,000 RPM
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
1,960 lb
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
2.04 kN
Bearing Industry Number
2202
Maximum Misalignment Angle
2.5 Degrees
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Ball Material Grade
100Cr6
Maximum Speed
26,000 RPM
ABEC Rating
1
Bore Type
Cylindrical
Maximum Axial Load
141 lbf
Dynamic Radial Load Capacity
8.71 kN
Ring Material Grade
100Cr6
Closure
Open
Number of Rows
2
Maximum Temperature
210 Degrees F
Lubricant Material
Alvania Grease

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2202, Bore Diameter 15 mm, Outside Diameter 35 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.71 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 141 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.