Zoro Homepage

Bearing, Bore 15mm, Industry 6002-2ZJEM

  • Mfr # 6002 2Z JEM

  • Zoro # G9417204


product price: $21.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Bore Dia.
15 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002 2Z JEM
Zoro #
G9417204
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
9 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Width
9 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
15 mm
Outside Diameter
32 mm
Fillet Radius
0.3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
GJN Grease
ABEC Tolerance
1
Industry Number
6002-2ZJEM
Max. RPM
32,000 RPM
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Max. Load Axial
320 lb
Static Load Capacity
640 lb
Dynamic Load Capacity
1,320 lb
Shield Material
Steel
Bore Tolerance
+0/-.008mm
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
5.85 kN
Ring Material
Alloy Steel
Number of Rows
One
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Retaining Ring Groove
No
Closure
Double Shielded
Maximum Speed
26,000 RPM
Bearing Industry Number
6002
Static Radial Load Capacity
2.85 kN
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Maximum Axial Load
320 lbf
ABEC Rating
1
Ring Material Grade
100Cr6
Lubricant Material
GJN Grease

Description

Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5.85 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.