Zoro Homepage

Bearing, Bore 160mm, Industry 6032

  • Mfr # 6032

  • Zoro # G9417852


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Open
Bore Dia.
160 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032
Zoro #
G9417852
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
160 mm
Outside Dia.
240 mm
Width
38 mm
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Width
38 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.025 mm
Outside Diameter
240 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
160 mm

Description

Radial Ball Bearing, Bearing Industry Number 6032, Bore Diameter 160 mm, Closure Open, Outer Ring Width 38 mm, Outside Diameter 240 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.025 mm, Dynamic Radial Load Capacity 143 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT33 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.