Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 17mm, Industry 1203-ETN9/C3

  • Mfr # 1203 ETN9/C3

  • Zoro # G9417913


product price: $63.49
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Bore Dia.
17 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203 ETN9/C3
Zoro #
G9417913
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
17 mm
Outer Ring Width
12 mm
Fillet Radius
1 mm
Outside Diameter
40 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
ABEC Tolerance
1
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Lubrication
Shell Alvania Grease
Max. Load Axial
137 lb
Bore Tolerance
+0/-.008mm
Industry Number
1203-ETN9/C3
Dynamic Load Capacity
1,990 lb
Max. RPM
24,000 RPM
Static Load Capacity
490 lb
Ball Material
Alloy Steel
Maximum Speed
24,000 RPM
Bearing Industry Number
1203
Bore Type
Cylindrical
Closure
Open
Ring Material Grade
100Cr6
Ball Material Grade
100Cr6
Dynamic Radial Load Capacity
8.84 kN
ABEC Rating
1
System of Measurement
Metric
Maximum Misalignment Angle
2.5 Degrees
Number of Rows
2
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
2.2 kN
Lubricant Material
Alvania Grease
Ring Material
Alloy Steel
Maximum Axial Load
137 lbf
Minimum Temperature
-40 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1203, Bore Diameter 17 mm, Outside Diameter 40 mm, Outer Ring Width 12 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.84 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 137 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.