Bearing, Bore 17mm, Industry 2203-ETN9

  • Mfr # 2203 ETN9

  • Zoro # G9418701


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Thermoplastic
Bore Dia.
17 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2203 ETN9
Zoro #
G9418701
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Outer Ring Width
16 mm
Outside Diameter
40 mm
Bore Diameter
17 mm
Bore Diameter Tolerance
+0/-0.008 mm
Fillet Radius
1 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Thermoplastic
Seal/Shield Type
Open
Lubrication
Shell Alvania Grease
Temp. Range
-40 Degrees to 210 Degrees F
Industry Number
2203-ETN9
Bearing Material
Steel
Dynamic Load Capacity
2,380 lb
Max. Load Axial
183 lb
Static Load Capacity
570 lb
Bore Tolerance
+0/-.008mm
Max. RPM
24,000 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Bore Type
Cylindrical
ABEC Rating
1
Static Radial Load Capacity
2.55 kN
Maximum Axial Load
183 lbf
Number of Rows
2
Ball Material Grade
100Cr6
Dynamic Radial Load Capacity
10.6 kN
Lubricant Material
Alvania Grease
Bearing Industry Number
2203
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Maximum Temperature
210 Degrees F
Ring Material
Alloy Steel
Maximum Speed
24,000 RPM
Maximum Misalignment Angle
2.5 Degrees

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2203, Bore Diameter 17 mm, Outside Diameter 40 mm, Outer Ring Width 16 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 10.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 183 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.