Zoro Homepage

Bearing, Bore 17mm, Industry 6003-2RSJEM

  • Mfr # 6003 2RS JEM

  • Zoro # G9417213


product price: $35.39
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
17 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003 2RS JEM
Zoro #
G9417213
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter
17 mm
Outside Diameter
35 mm
Outer Ring Width
10 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Max. Load Axial
365 lb
Dynamic Load Capacity
1,430 lb
Lubrication
GJN Grease
Industry Number
6003-2RSJEM
Bore Tolerance
+0/-.008mm
Static Load Capacity
730 lb
ABEC Tolerance
1
Seal Material
Synthetic Rubber
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Max. RPM
13,000 RPM
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Dynamic Radial Load Capacity
1,430 lbf
Static Radial Load Capacity
730 lbf
Ring Material
Alloy Steel
Lubricant Material
GJN Grease
Seal Type
Contact
Closure
Double Sealed
Maximum Speed
13,000 RPM
Maximum Axial Load
365 lbf
ABEC Rating
1
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Bearing Industry Number
6003
Retaining Ring Groove
No
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,430 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.