Zoro Homepage

Bearing, Bore 20mm, Industry 1204-EKTN9

  • Mfr # 1204 EKTN9

  • Zoro # G9417922


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
20 mm
Seal/Shield Type
Open
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204 EKTN9
Zoro #
G9417922
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
14 mm
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
20 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Dynamic Load Capacity
2,850 lb
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Static Load Capacity
760 lb
Industry Number
1204-EKTN9
Bore Tolerance
+0/-.010mm
ABEC Tolerance
1
Max. Load Axial
188 lb
Max. RPM
20,000 RPM
Lubrication
Shell Alvania Grease
Ball Material
Alloy Steel
Maximum Temperature
210 Degrees F
Ball Material Grade
100Cr6
Maximum Axial Load
188 lbf
Ring Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
20,000 RPM
System of Measurement
Metric
Bearing Industry Number
1204
Number of Rows
2
Lubricant Material
Alvania Grease
Closure
Open
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
12.7 kN
Static Radial Load Capacity
3.4 kN
Bore Type
Tapered 1:12
ABEC Rating
1
Ring Material
Alloy Steel

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 12.7 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 188 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.