Zoro Homepage

Bearing, Bore 20mm, Industry 1204-ETN9/C3

  • Mfr # 1204 ETN9/C3

  • Zoro # G9417947


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Bore Dia.
20 mm
Seal/Shield Type
Open
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204 ETN9/C3
Zoro #
G9417947
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1 mm
Outside Diameter
47 mm
Outer Ring Width
14 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Temp. Range
-40 Degrees to 210 Degrees F
Max. RPM
20,000 RPM
Max. Load Axial
188 lb
Bore Tolerance
+0/-.010mm
ABEC Tolerance
1
Industry Number
1204-ETN9/C3
Lubrication
Shell Alvania Grease
Bearing Material
Steel
Static Load Capacity
760 lb
Dynamic Load Capacity
2,850 lb
Ball Material
Alloy Steel
Closure
Open
ABEC Rating
1
Ring Material
Alloy Steel
Number of Rows
2
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
System of Measurement
Metric
Bore Type
Cylindrical
Bearing Industry Number
1204
Lubricant Material
Alvania Grease
Maximum Axial Load
188 lbf
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
2.5 Degrees
Ball Material Grade
100Cr6
Static Radial Load Capacity
3.4 kN
Dynamic Radial Load Capacity
12.7 kN
Maximum Speed
20,000 RPM

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 12.7 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 188 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.