Zoro Homepage

Bearing, Bore 20mm, Industry 1304-ETN9/C3

  • Mfr # 1304 ETN9/C3

  • Zoro # G9418385


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304 ETN9/C3
Zoro #
G9418385
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
ABEC Tolerance
1
Bore Tolerance
+0/-.010mm
Bearing Material
Steel
Lubrication
Shell Alvania Grease
Static Load Capacity
900 lb
Dynamic Load Capacity
3,210 lb
Industry Number
1304-ETN9/C3
Max. RPM
18,000 RPM
Temp. Range
-40 Degrees to 210 Degrees F
Max. Load Axial
202 lb
Ball Material
Alloy Steel
ABEC Rating
1
Ring Material Grade
100Cr6
Static Radial Load Capacity
4 kN
System of Measurement
Metric
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
14.3 kN
Maximum Speed
18,000 RPM
Bearing Industry Number
1304
Lubricant Material
Alvania Grease
Number of Rows
2
Closure
Open
Maximum Axial Load
202 lbf
Bore Type
Cylindrical
Maximum Misalignment Angle
3 Degrees
Maximum Temperature
210 Degrees F
Ball Material Grade
100Cr6

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1304, Bore Diameter 20 mm, Outside Diameter 52 mm, Outer Ring Width 15 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 202 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.