Zoro Homepage

Bearing, Bore 20mm, Industry 2204-ETN9

  • Mfr # 2204 ETN9

  • Zoro # G9418717


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
20 mm
Cage Material
Thermoplastic
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204 ETN9
Zoro #
G9418717
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
18 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
47 mm
Fillet Radius
1 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Dynamic Load Capacity
3,780 lb
Static Load Capacity
930 lb
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Max. Load Axial
242 lb
Max. RPM
20,000 RPM
Industry Number
2204-ETN9
Lubrication
Shell Alvania Grease
ABEC Tolerance
1
Bore Tolerance
+0/-.010mm
Ball Material
Alloy Steel
Ball Material Grade
100Cr6
Dynamic Radial Load Capacity
16.8 kN
Closure
Open
Maximum Axial Load
242 lbf
ABEC Rating
1
Lubricant Material
Alvania Grease
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
4.15 kN
Bearing Industry Number
2204
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Speed
20,000 RPM
Bore Type
Cylindrical
Maximum Misalignment Angle
2.5 Degrees
Number of Rows
2
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 18 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 242 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.