Zoro Homepage

Bearing, Bore 20mm, Industry 2204-ETN9/C3

  • Mfr # 2204 ETN9/C3

  • Zoro # G9418726


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204 ETN9/C3
Zoro #
G9418726
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.011mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
18 mm
Fillet Radius
1 mm
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
ABEC Tolerance
1
Temp. Range
-40 Degrees to 210 Degrees F
Dynamic Load Capacity
3,780 lb
Industry Number
2204-ETN9/C3
Static Load Capacity
930 lb
Max. Load Axial
242 lb
Lubrication
Shell Alvania Grease
Bore Tolerance
+0/-.010mm
Bearing Material
Steel
Max. RPM
20,000 RPM
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Speed
20,000 RPM
ABEC Rating
1
Number of Rows
2
Maximum Axial Load
242 lbf
Minimum Temperature
-40 Degrees F
Lubricant Material
Alvania Grease
Static Radial Load Capacity
4.15 kN
System of Measurement
Metric
Bearing Industry Number
2204
Ring Material
Alloy Steel
Closure
Open
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
2.5 Degrees
Ball Material Grade
100Cr6
Dynamic Radial Load Capacity
16.8 kN

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 18 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 242 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.