Zoro Homepage

Bearing, Bore 20mm, Industry 6004- 2ZJEM

  • Mfr # 6004 2Z

  • Zoro # G9417247


product price: $38.49
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004 2Z
Zoro #
G9417247
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
20 mm
Fillet Radius
0.6 mm
Outside Diameter
42 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
6004- 2ZJEM
Shield Material
Steel
Max. Load Axial
560 lb
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Max. RPM
24,000 RPM
Static Load Capacity
1,120 lb
Bore Tolerance
+0/-.010mm
Dynamic Load Capacity
2,240 lb
Lubrication
GJN Grease
Ball Material
Alloy Steel
Static Radial Load Capacity
5 kN
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
ABEC Rating
1
Maximum Axial Load
560 lbf
Lubricant Material
GJN Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Speed
19,000 RPM
Dynamic Radial Load Capacity
9.95 kN
Bearing Industry Number
6004
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Closure
Double Shielded
Ring Material Grade
100Cr6
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 9.95 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.