Zoro Homepage

Bearing, Bore 25mm, Industry 1205-ETN9/C3

  • Mfr # 1205 ETN9/C3

  • Zoro # G9417983


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
25 mm
Seal/Shield Type
Open
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205 ETN9/C3
Zoro #
G9417983
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1 mm
Outer Ring Width
15 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
ABEC Tolerance
1
Dynamic Load Capacity
3,210 lb
Static Load Capacity
900 lb
Bearing Material
Steel
Bore Tolerance
+0/-.010mm
Temp. Range
-40 Degrees to 210 Degrees F
Lubrication
Shell Alvania Grease
Max. RPM
18,000 RPM
Industry Number
1205-ETN9/C3
Max. Load Axial
252 lb
Ball Material
Alloy Steel
Maximum Speed
18,000 RPM
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
ABEC Rating
1
Number of Rows
2
Ball Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Maximum Axial Load
252 lbf
Bearing Industry Number
1205
Static Radial Load Capacity
4 kN
System of Measurement
Metric
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
14.3 kN
Lubricant Material
Alvania Grease
Closure
Open
Bore Type
Cylindrical

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1205, Bore Diameter 25 mm, Outside Diameter 52 mm, Outer Ring Width 15 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 252 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.