Zoro Homepage

Bearing, Bore 25mm, Industry 2205-ETN9

  • Mfr # 2205 ETN9

  • Zoro # G9418735


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Bore Dia.
25 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205 ETN9
Zoro #
G9418735
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
18 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Max. RPM
18,000 RPM
Dynamic Load Capacity
3,780 lb
Static Load Capacity
990 lb
ABEC Tolerance
1
Industry Number
2205-ETN9
Bearing Material
Steel
Lubrication
Shell Alvania Grease
Max. Load Axial
303 lb
Temp. Range
-40 Degrees to 210 Degrees F
Bore Tolerance
+0/-.010mm
Ball Material
Alloy Steel
ABEC Rating
1
Lubricant Material
Alvania Grease
Number of Rows
2
Maximum Temperature
210 Degrees F
Ball Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
18,000 RPM
Maximum Axial Load
303 lbf
Bearing Industry Number
2205
Closure
Open
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Static Radial Load Capacity
4.4 kN
System of Measurement
Metric
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
16.8 kN

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2205, Bore Diameter 25 mm, Outside Diameter 52 mm, Outer Ring Width 18 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 303 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.