Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 30mm, Industry 1206-EKTN9/C3

  • Mfr # 1206 EKTN9/C3

  • Zoro # G9418001


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206 EKTN9/C3
Zoro #
G9418001
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
30 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Tolerance
+0/-.010mm
Bearing Material
Steel
Max. RPM
15,000 RPM
Industry Number
1206-EKTN9/C3
Lubrication
Shell Alvania Grease
ABEC Tolerance
1
Max. Load Axial
323 lb
Temp. Range
-40 Degrees to 210 Degrees F
Dynamic Load Capacity
3,510 lb
Static Load Capacity
1,050 lb
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Speed
15,000 RPM
Closure
Open
Bearing Industry Number
1206
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
4.65 kN
Number of Rows
2
Maximum Misalignment Angle
2.5 Degrees
System of Measurement
Metric
Dynamic Radial Load Capacity
15.6 kN
Minimum Temperature
-40 Degrees F
Ball Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Axial Load
323 lbf
Lubricant Material
Alvania Grease
Bore Type
Tapered 1:12
ABEC Rating
1

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 16 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 15.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 323 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.