Zoro Homepage

Bearing, Bore 30mm, Industry 1306-EKTN9

  • Mfr # 1306 EKTN9

  • Zoro # G9418403


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306 EKTN9
Zoro #
G9418403
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter
72 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
19 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Tolerance
+0/-.010mm
Dynamic Load Capacity
5,060 lb
ABEC Tolerance
1
Lubrication
Shell Alvania Grease
Temp. Range
-40 Degrees to 210 Degrees F
Max. Load Axial
384 lb
Static Load Capacity
1,530 lb
Bearing Material
Steel
Max. RPM
13,000 RPM
Industry Number
1306-EKTN9
Ball Material
Alloy Steel
Maximum Misalignment Angle
3 Degrees
Closure
Open
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Bearing Industry Number
1306
Maximum Speed
13,000 RPM
Number of Rows
2
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Axial Load
384 lbf
Bore Type
Tapered 1:12
Static Radial Load Capacity
6.8 kN
System of Measurement
Metric
Maximum Temperature
210 Degrees F
Dynamic Radial Load Capacity
22.5 kN
Ring Material
Alloy Steel

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1306, Bore Diameter 30 mm, Outside Diameter 72 mm, Outer Ring Width 19 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 22.5 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 384 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.