Zoro Homepage

Bearing, Bore 30mm, Industry 1306-ETN9

  • Mfr # 1306 ETN9

  • Zoro # G9418412


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
30 mm
Cage Material
Thermoplastic
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306 ETN9
Zoro #
G9418412
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
72 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
30 mm
Fillet Radius
1 mm

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1306, Bore Diameter 30 mm, Outside Diameter 72 mm, Outer Ring Width 19 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 22.5 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 384 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.