Zoro Homepage

Bearing, Bore 35mm, Industry 6007-2RSJEM

  • Mfr # 6007 2RS JEM

  • Zoro # G9417326


product price: $60.49
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
35 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007 2RS JEM
Zoro #
G9417326
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
62 mm
Width
14 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
14 mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Tolerance
+0/-.012mm
Max. Load Axial
1,145 lb
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Industry Number
6007-2RSJEM
Static Load Capacity
2,290 lb
Dynamic Load Capacity
3,780 lb
Max. RPM
7,000 RPM
Lubrication
GJN Grease
Seal Material
Synthetic Rubber
Ball Material
Alloy Steel
Seal Type
Contact
Includes Retaining Ring
No
ABEC Rating
1
Lubricant Material
GJN Grease
Closure
Double Sealed
Ring Material Grade
100Cr6
Number of Rows
One
System of Measurement
Metric
Retaining Ring Groove
No
Maximum Axial Load
1,145 lbf
Bearing Industry Number
6007
Ring Material
Alloy Steel
Static Radial Load Capacity
2,290 lbf
Dynamic Radial Load Capacity
3,780 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Maximum Speed
7,000 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,780 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.