Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 40mm, Industry 1308-EKTN9/C3

  • Mfr # 1308 EKTN9/C3

  • Zoro # G9418446


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308 EKTN9/C3
Zoro #
G9418446
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1 mm
Bore Diameter
40 mm
Outer Ring Width
23 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
2,520 lb
Max. RPM
9,500 RPM
Temp. Range
-40 Degrees to 210 Degrees F
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
7,600 lb
Lubrication
Shell Alvania Grease
Max. Load Axial
620 lb
Industry Number
1308-EKTN9/C3
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Number of Rows
2
Maximum Axial Load
620 lbf
Bearing Industry Number
1308
Closure
Open
Bore Type
Tapered 1:12
Static Radial Load Capacity
11.2 kN
Ball Material Grade
100Cr6
Maximum Speed
9,500 RPM
Maximum Temperature
210 Degrees F
Ring Material Grade
100Cr6
System of Measurement
Metric
Lubricant Material
Alvania Grease
Dynamic Radial Load Capacity
7,600 lbf
Maximum Misalignment Angle
3 Degrees
ABEC Rating
1

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1308, Bore Diameter 40 mm, Outside Diameter 90 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,600 lbf, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 620 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.