Zoro Homepage

Bearing, Bore 40mm, Industry 1308-ETN9

  • Mfr # 1308 ETN9

  • Zoro # G9418455


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
40 mm
Cage Material
Thermoplastic
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308 ETN9
Zoro #
G9418455
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm
Bore Diameter
40 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Static Load Capacity
2,520 lb
Lubrication
Shell Alvania Grease
ABEC Tolerance
1
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Max. Load Axial
620 lb
Max. RPM
9,500 RPM
Industry Number
1308-ETN9
Dynamic Load Capacity
7,600 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Closure
Open
Static Radial Load Capacity
11.2 kN
Ball Material Grade
100Cr6
Maximum Speed
9,500 RPM
Bore Type
Cylindrical
Maximum Misalignment Angle
3 Degrees
Bearing Industry Number
1308
Lubricant Material
Alvania Grease
Dynamic Radial Load Capacity
33.8 kN
Maximum Temperature
210 Degrees F
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Maximum Axial Load
620 lbf
Number of Rows
2

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1308, Bore Diameter 40 mm, Outside Diameter 90 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 33.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 620 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.