Zoro Homepage

Bearing, Bore 45mm, Industry 1209-EKTN9

  • Mfr # 1209 EKTN9

  • Zoro # G9418096


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209 EKTN9
Zoro #
G9418096
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1 mm
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
85 mm
Outer Ring Width
19 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
ABEC Tolerance
1
Bearing Material
Steel
Dynamic Load Capacity
5,150 lb
Industry Number
1209-EKTN9
Static Load Capacity
1,750 lb
Max. Load Axial
576 lb
Temp. Range
-40 Degrees to 210 Degrees F
Max. RPM
11,000 RPM
Bore Tolerance
+0/-.012mm
Lubrication
Shell Alvania Grease
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Speed
11,000 RPM
Static Radial Load Capacity
7.8 kN
Closure
Open
Dynamic Radial Load Capacity
22.9 kN
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Tapered 1:12
Ring Material Grade
100Cr6
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Bearing Industry Number
1209
Maximum Axial Load
576 lbf
ABEC Rating
1
Maximum Misalignment Angle
2.5 Degrees
Number of Rows
2
System of Measurement
Metric

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1209, Bore Diameter 45 mm, Outside Diameter 85 mm, Outer Ring Width 19 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.9 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 576 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.