Zoro Homepage

Bearing, Bore 45mm, Industry 1209-EKTN9/C3

  • Mfr # 1209 EKTN9/C3

  • Zoro # G9418105


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209 EKTN9/C3
Zoro #
G9418105
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
85 mm
Fillet Radius
1 mm
Outer Ring Width
19 mm
Bore Diameter
45 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Thermoplastic
Max. Load Axial
576 lb
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
1,750 lb
Lubrication
Shell Alvania Grease
Temp. Range
-40 Degrees to 210 Degrees F
Dynamic Load Capacity
5,150 lb
Max. RPM
11,000 RPM
Bore Tolerance
+0/-.012mm
Industry Number
1209-EKTN9/C3
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
1209
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
22.9 kN
Maximum Misalignment Angle
2.5 Degrees
Ball Material Grade
100Cr6
Bore Type
Tapered 1:12
Maximum Speed
11,000 RPM
Maximum Axial Load
576 lbf
Lubricant Material
Alvania Grease
Number of Rows
2
System of Measurement
Metric
Static Radial Load Capacity
7.8 kN
ABEC Rating
1
Ring Material Grade
100Cr6
Closure
Open

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1209, Bore Diameter 45 mm, Outside Diameter 85 mm, Outer Ring Width 19 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.9 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 576 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.