Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 45mm, Industry 2209-EKTN9/C3

  • Mfr # 2209 EKTN9/C3

  • Zoro # G9418814


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Thermoplastic
Bore Dia.
45 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2209 EKTN9/C3
Zoro #
G9418814
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
85 mm
Bore Diameter
45 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outer Ring Width
23 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Thermoplastic
Seal/Shield Type
Open
Static Load Capacity
2,380 lb
Industry Number
2209-EKTN9/C3
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
7,310 lb
Max. Load Axial
698 lb
Lubrication
Shell Alvania Grease
Max. RPM
10,000 RPM
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
ABEC Tolerance
1
Ball Material
Alloy Steel
ABEC Rating
1
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Number of Rows
2
Dynamic Radial Load Capacity
32.5 kN
Bearing Industry Number
2209
Bore Type
Tapered 1:12
Maximum Misalignment Angle
2.5 Degrees
Closure
Open
Maximum Temperature
210 Degrees F
Maximum Speed
10,000 RPM
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Ball Material Grade
100Cr6
Maximum Axial Load
698 lbf
Static Radial Load Capacity
10.6 kN
Lubricant Material
Alvania Grease

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2209, Bore Diameter 45 mm, Outside Diameter 85 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 32.5 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 698 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.