Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 45mm, Industry 6009-2ZJEM

  • Mfr # 6009 2Z JEM

  • Zoro # G9417396


product price: $66.39
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009 2Z JEM
Zoro #
G9417396
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Outside Diameter
75 mm
Outer Ring Width
16 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
12,000 RPM
Shield Material
Steel
Max. Load Axial
1,640 lb
Bearing Material
Steel
Industry Number
6009-2ZJEM
Temp. Range
-40 Degrees to 212 Degrees F
Dynamic Load Capacity
4,970 lb
Lubrication
GJN Grease
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Static Load Capacity
3,280 lb
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
6009
Ring Material Grade
100Cr6
Maximum Axial Load
1,640 lbf
System of Measurement
Metric
ABEC Rating
1
Lubricant Material
GJN Grease
Includes Retaining Ring
No
Retaining Ring Groove
No
Closure
Double Shielded
Dynamic Radial Load Capacity
22.1 kN
Maximum Speed
10,000 RPM
Static Radial Load Capacity
14.6 kN
Maximum Temperature
212 Degrees F
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.