Zoro Homepage

Bearing, Bore 45mm, Industry 6009-JEM

  • Mfr # 6009 JEM

  • Zoro # G9417405


product price: $44.99
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009 JEM
Zoro #
G9417405
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
75 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
16 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
75 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
45 mm

Description

Radial Ball Bearing, Bearing Industry Number 6009, Bore Diameter 45 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.