Zoro Homepage

Bearing, Bore 50mm, Industry 6010-2RSJEM

  • Mfr # 6010 2RS JEM

  • Zoro # G9417414


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010 2RS JEM
Zoro #
G9417414
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
80 mm
Width
16 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
16 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
50 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm

Description

Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 5,150 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.