Zoro Homepage

Bearing, Bore 55mm, Industry 2211-ETN9

  • Mfr # 2211 ETN9

  • Zoro # G9418866


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211 ETN9
Zoro #
G9418866
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
100 mm
Outer Ring Width
25 mm
Bore Diameter
55 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
Temp. Range
-40 Degrees to 210 Degrees F
Max. RPM
8,500 RPM
Bearing Material
Steel
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
8,770 lb
Max. Load Axial
927 lb
Industry Number
2211-ETN9
ABEC Tolerance
1
Lubrication
Shell Alvania Grease
Static Load Capacity
3,010 lb
Ball Material
Alloy Steel
Bore Type
Cylindrical
Maximum Misalignment Angle
2.5 Degrees
Minimum Temperature
-40 Degrees F
Bearing Industry Number
2211
Number of Rows
2
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
39 kN
Closure
Open
Maximum Axial Load
927 lbf
System of Measurement
Metric
Maximum Speed
8,500 RPM
ABEC Rating
1
Lubricant Material
Alvania Grease
Static Radial Load Capacity
13.4 kN
Ball Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Temperature
210 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2211, Bore Diameter 55 mm, Outside Diameter 100 mm, Outer Ring Width 25 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 39 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 927 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.