Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 55mm, Industry 6011-JEM

  • Mfr # 6011 JEM

  • Zoro # G9417466


product price: $73.89
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011 JEM
Zoro #
G9417466
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
18 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1 mm
Bore Diameter
55 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
GJN Grease
Static Load Capacity
4,770 lb
Industry Number
6011-JEM
Max. RPM
10,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
6,650 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.015mm
Max. Load Axial
2,385 lb
Ball Material
Alloy Steel
System of Measurement
Metric
Ring Material
Alloy Steel
ABEC Rating
1
Static Radial Load Capacity
21.2 kN
Dynamic Radial Load Capacity
29.6 kN
Maximum Axial Load
2,385 lbf
Maximum Speed
10,000 RPM
Bearing Industry Number
6011
Includes Retaining Ring
No
Number of Rows
One
Ring Material Grade
100Cr6
Lubricant Material
GJN Grease
Closure
Open
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 29.6 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.