Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 55mm, Static 37000 lb.

  • Mfr # 21310 EK

  • Zoro # G9419112


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
1.9685 in
Bore Dia. (mm)
50 mm
Outside Dia. (In.)
4.3307 in
Outside Dia. (mm)
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21310 EK
Zoro #
G9419112
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.9685 in
Bore Dia. (mm)
50 mm
Outside Dia. (In.)
4.3307 in
Outside Dia. (mm)
110 mm
Width (In.)
1.063 in
Width (mm)
27 mm
Outside Diameter
110 mm
Bore Diameter
50 mm
Fillet Radius
2 mm
Overall Width
27 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
156,000 N
Dynamic Load Capacity (Lb.)
35,100 lb
Static Load Capacity (N)
166,000 N
Static Load Capacity (Lb.)
37,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Lubrication
Grease
Bearing Industry Number
21310
Lubrication Openings
Groove on Outer Ring
Closure
Open
Maximum Speed
7,500 RPM Grease
Application
Vibratory Applications, Wind Energy
Roller Material
Alloy Steel
System of Measurement
Metric
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
159 kN
Lubricant Material
Grease
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
166 kN
Maximum Misalignment Angle
2 Degrees
Bore Type
Tapered 1:12
Ring Material Grade
100Cr6
Minimum Temperature
0 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 21310, Bore Diameter 50 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.