Zoro Homepage

Bearing, Bore 60mm, Industry 2212-ETN9

  • Mfr # 2212 ETN9

  • Zoro # G9418875


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
60 mm
Seal/Shield Type
Open
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212 ETN9
Zoro #
G9418875
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
110 mm
Bore Diameter
60 mm
Outer Ring Width
28 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Seal/Shield Type
Open
Cage Material
Thermoplastic
ABEC Tolerance
1
Bore Tolerance
+0/-.015mm
Static Load Capacity
3,820 lb
Max. Load Axial
1,133 lb
Industry Number
2212-ETN9
Max. RPM
8,000 RPM
Dynamic Load Capacity
10,970 lb
Lubrication
Shell Alvania Grease
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Ball Material
Alloy Steel
Number of Rows
2
Dynamic Radial Load Capacity
48.8 kN
Closure
Open
Bearing Industry Number
2212
Bore Type
Cylindrical
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Ball Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Maximum Temperature
210 Degrees F
Maximum Axial Load
1,133 lbf
ABEC Rating
1
Static Radial Load Capacity
17 kN
Ring Material
Alloy Steel
Maximum Speed
8,000 RPM
Lubricant Material
Alvania Grease

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2212, Bore Diameter 60 mm, Outside Diameter 110 mm, Outer Ring Width 28 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 48.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,133 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.