Zoro Homepage

Bearing, Bore 60mm, Industry 6012-2ZJEM

  • Mfr # 6012 2Z JEM

  • Zoro # G9417484


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
60 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012 2Z JEM
Zoro #
G9417484
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
95 mm
Outer Ring Width
18 mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. Load Axial
2,610 lb
Industry Number
6012-2ZJEM
Bearing Material
Steel
Dynamic Load Capacity
6,900 lb
Lubrication
GJN Grease
Shield Material
Steel
ABEC Tolerance
1
Static Load Capacity
5,220 lb
Bore Tolerance
+0/-.015mm
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
9,500 RPM
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Lubricant Material
GJN Grease
Maximum Speed
7,500 RPM
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
30.7 kN
Includes Retaining Ring
No
Closure
Double Shielded
Maximum Axial Load
2,610 lbf
Static Radial Load Capacity
23.2 kN
Maximum Temperature
212 Degrees F
ABEC Rating
1
System of Measurement
Metric
Bearing Industry Number
6012
Ring Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 30.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.