Zoro Homepage

Bearing, Bore 65mm, Industry 1213-ETN9/C3

  • Mfr # 1213 ETN9/C3

  • Zoro # G9418236


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Bore Dia.
65 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213 ETN9/C3
Zoro #
G9418236
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
23 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
65 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
120 mm
Fillet Radius
1 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Thermoplastic
Seal/Shield Type
Open
Max. RPM
7,000 RPM
Industry Number
1213-ETN9/C3
Static Load Capacity
3,150 lb
ABEC Tolerance
1
Bearing Material
Steel
Lubrication
Shell Alvania Grease
Temp. Range
-40 Degrees to 210 Degrees F
Max. Load Axial
1,008 lb
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
7,890 lb
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
1213
Dynamic Radial Load Capacity
35.1 kN
Ring Material Grade
100Cr6
System of Measurement
Metric
Maximum Misalignment Angle
2.5 Degrees
Static Radial Load Capacity
14 kN
Maximum Speed
7,000 RPM
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Closure
Open
Number of Rows
2
Lubricant Material
Alvania Grease
Bore Type
Cylindrical
Maximum Axial Load
1,008 lbf
Ball Material Grade
100Cr6

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1213, Bore Diameter 65 mm, Outside Diameter 120 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,008 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.