Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 65mm, Industry 2313-K

  • Mfr # 2313 K

  • Zoro # G9418963


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2313 K
Zoro #
G9418963
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
48 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
65 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
48 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
140 mm
Fillet Radius
2 mm

Details

Item
Self-Aligning Ball Bearing
Single Row/Double Row
Double Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
7,310 lb
Temp. Range
-40 Degrees to 210 Degrees F
Lubrication
Shell Alvania Grease
Bore Tolerance
+0/-.015mm
Max. Load Axial
2,104 lb
Max. RPM
6,300 RPM
Bearing Material
Steel
Dynamic Load Capacity
21,490 lb
Industry Number
2313-K
ABEC Tolerance
1
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
95.6 kN
Closure
Open
Ring Material Grade
100Cr6
Static Radial Load Capacity
32.5 kN
Maximum Speed
6,300 RPM
Bore Type
Tapered 1:12
Number of Rows
2
Bearing Industry Number
2313
Maximum Axial Load
2,104 lbf
ABEC Rating
1
Lubricant Material
Alvania Grease
Ball Material Grade
100Cr6
Maximum Misalignment Angle
3 Degrees
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Temperature
210 Degrees F

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2313, Bore Diameter 65 mm, Outside Diameter 140 mm, Outer Ring Width 48 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 95.6 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,104 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.