Zoro Homepage

Bearing, Bore 65mm, Industry 2313/C3

  • Mfr # 2313/C3

  • Zoro # G9418981


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bearing Type
Ball
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2313/C3
Zoro #
G9418981
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
48 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
65 mm
Fillet Radius
2 mm
Outside Diameter
140 mm
Outer Ring Width
48 mm
Bore Diameter Tolerance
+0/-0.015 mm

Description

Self-Aligning Ball Bearing, Bearing Industry Number 2313, Bore Diameter 65 mm, Outside Diameter 140 mm, Outer Ring Width 48 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 95.6 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,104 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.