Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Bore 70mm, Industry 1314/C3

  • Mfr # 1314/C3

  • Zoro # G9418604


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Double Row
Bore Dia.
70 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314/C3
Zoro #
G9418604
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter
150 mm
Bore Diameter
70 mm
Outside Diameter Tolerance
+0/-0.018 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
35 mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Double Row
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Max. Load Axial
1,652 lb
Dynamic Load Capacity
16,660 lb
Lubrication
Shell Alvania Grease
Industry Number
1314/C3
Static Load Capacity
6,180 lb
Bore Tolerance
+0/-.015mm
Temp. Range
-40 Degrees to 210 Degrees F
Bearing Material
Steel
Max. RPM
6,000 RPM
Ball Material
Alloy Steel
Lubricant Material
Alvania Grease
Number of Rows
2
ABEC Rating
1
Ring Material
Alloy Steel
System of Measurement
Metric
Dynamic Radial Load Capacity
74.1 kN
Maximum Misalignment Angle
3 Degrees
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Maximum Axial Load
1,652 lbf
Maximum Temperature
210 Degrees F
Bearing Industry Number
1314
Closure
Open
Ball Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Maximum Speed
6,000 RPM
Static Radial Load Capacity
27.5 kN

Description

Self-Aligning Ball Bearing, Bearing Industry Number 1314, Bore Diameter 70 mm, Outside Diameter 150 mm, Outer Ring Width 35 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 74.1 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,652 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.